
Bernini Camo SAMPLE Polished Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0217-SAM
Zoro # G305838534
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 3 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0217-SAM
Zoro #
G305838534
UPC #
-
Country of Origin
Malaysia
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
CAMO
Finish
Polished
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
MSI Bernini Camo porcelain tile features a background of beige neutrals accented with faux fossilized veining in the most desirable warm gray hues. offering the luxurious look of travertine, this head-turning polished tile is as traditional as it is contemporary. its popular with homeowners, designers and builders because it harmonizes sublimely with diverse design aesthetics and its suitable for a number of residential applications, including walls, floors, backsplashes and shower surrounds. this travertine look tile can also be used in some light-duty commercial applications. this is a rectified tile, mechanically finished on all sides to achieve uniformity. its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues. multiple tile sizes and accessories are available to give your project a finished look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.