This item is Discontinued.

Msi Bernini Camo SAMPLE Porcelain Bullnose Tile Trim In Gray ZOR-PT-TR-0113-SAM

Bernini Camo SAMPLE Porcelain Bullnose Tile Trim In Gray (Discontinued)

  • Mfr # ZOR-PT-TR-0113-SAM
  • Zoro # G405837987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-TR-0113-SAM
Zoro #
G405837987
UPC #
-
Country of Origin
Italy

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
CAMO
Finish
Matte
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

MSI’s Bernini Collection, camo porcelain tile is a gorgeous blend of warm greiges, creams, and beige in a pattern reminiscent of natural stone. available in both matte and polished finishes in a wide range of sizes, these tiles are recommended for use as countertops, floors, accent walls, showers, and more. use these modern tiles to create an on-trend, yet classic look in kitchens, bathrooms, entry ways, offices, and living spaces throughout homes and commercial properties.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.