
Beton Antracite 24 in. x 24 in. Porcelain Paver Tile, 2PK
Mfr # ZOR-LSC-0131
Zoro # G605523857
product price: $89.75
/pk 2, $44.88/ea
Free Shipping & Returns
Key Features
Length
24
Width
24
Thickness
0.79 in
Size
24x24
Material
Porcelain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZOR-LSC-0131
Zoro #
G605523857
UPC #
-
Country of Origin
Türkiye
Dimensions
Length
24
Width
24
Thickness
0.79 in
Size
24x24
Height
2
Details
Material
Porcelain
Color
Beton Antracite
Finish
Matte
Weight
73.22
Application
Floor
Coverage Area
8 Sq. ft
Description
MSI’s Beton Antracite 24 in. x 24 in. Premium Paver features deep charcoal hues for a natural look that gives your space instant character, indoors or out. These pleasantly neutral porcelain pavers come in a matte finish that only adds to their charm. Use them to beautiful floors, patios, pool decks, walkways, and other features throughout residential and commercial properties. Unapologetically elegant, Porcelain Pavers are also impressively durable, frost and stain resistant, and they don’t require sealing. offers high slip-resistance—and even in hot climates this innovative paver stays bare-foot comfortable. Allowing for supreme design flexibility, pavers can be set on grass, sand set, or installed with mortar over a concrete bed. Finish your project with matching Beton Antracite copings for a professional look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.