Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Msi Beton Blanco SAMPLE Glazed Porcelain Pool Coping ZOR-LSC-0070-SAM

Beton Blanco SAMPLE Glazed Porcelain Pool Coping (Discontinued)

  • Mfr # ZOR-LSC-0070-SAM
  • Zoro # G605837619
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LSC-0070-SAM
Zoro #
G605837619
UPC #
-
Country of Origin
Italy

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
Beton Blanco
Finish
Matte
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample

Description

MSI’s Beton Blanco Pool Coping features icy white hues with a subtle tonal pattern that gives your space stant character. These pleasantly neutral Porcelain pavers come a matte finishing that only adds to their charm. Suitable for both door and outdoor projects, they withstand freeze-thaw cycles and are the perfect way to finishing off any number of Premium Paver projects, such as pool edges, dividing walls, and steps Durable, easy to clean, and low maintenance, Beton Blanco is modern elegance done right.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.