
Bianco Dolomite Chevron 12 In. X 12 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK
Mfr # ZOR-MD-0161
Zoro # G304415354
product price:Â $272.99
/pk 10, $27.30/ea
Free Shipping & Returns
Key Features
Length
13.875
Width
13.125
Thickness
4.875
Size
13.125x13.875
Material
Marble
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZOR-MD-0161
Zoro #
G304415354
UPC #
-
Country of Origin
China
Dimensions
Length
13.875
Width
13.125
Thickness
4.875
Size
13.125x13.875
Height
4.875
Details
Material
Marble
Color
Bianco Dolomite
Tile Use
Floor & Wall
Finish
Polished
Weight
45
Coverage Area
10 Sq. ft
Description
This cretian Chevron polished marble mesh mounted tile is the perfect addition to your home decor. each tile features a polished finish with a high sheen that is perfect for indoor and outdoor use. the high-quality natural stone offers a unique texture while remaining easy to install. surface is impervious and has water absorption of less than 0.5-percent. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.