Carrara White Basketweave 12 In. X 12 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK

  • Mfr # ZOR-MD-0439

  • Zoro # G104414380


product price:  $253.99
/pk 10, $25.40/ea
Free Shipping & Returns

Key Features

Length
13.63
Width
14.75
Thickness
5
Size
14.75x13.63
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0439
Zoro #
G104414380
UPC #
-
Country of Origin
China

Dimensions

Length
13.63
Width
14.75
Thickness
5
Size
14.75x13.63
Height
5

Details

Material
Marble
Color
Carrara White
Tile Use
Floor&Wall
Finish
Polished
Weight
45
Coverage Area
10.3 Sq. ft

Description

Highlight your indoor space with this Carrara White Basketweave 12 in. x 12 in. x 10mm polished marble mesh-mounted mosaic tile (10 sq. ft. / case). this classic style tile can accent your kitchen, bathroom and backsplashes. the tile also works well in a bathroom or shower. a mesh backing makes the installation process easier. this set of tiles also comes with a set of instructions with step-by-step directions on achieving the best results.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products