Calabria Frost Geometric 12 in. x 12 in. Polished Marble Mosaic Floor and Wall Tile, 10PK

  • Mfr # AKM-S-CAFR12X12COP-CA

  • Zoro # G915482554


product price:  $397.99
/pk 10, $39.80/ea
Free Shipping & Returns

Key Features

Length
11.89 in
Width
11.89 in
Thickness
0.39 in
Material
Marble
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKM-S-CAFR12X12COP-CA
Zoro #
G915482554
UPC #
-
Country of Origin
Türkiye

Dimensions

Length
11.89 in
Width
11.89 in
Thickness
0.39 in
Height
0.24 in

Details

Material
Marble
Shape
Square
Color
Bianco Dolomite Moderno
Finish
Polished

Description

Elevate your design vision with the Calabria Frost polished marble tile, a striking 12" x 12" mosaic that combines timeless elegance with modern artistry. Set against a luminous white background, the bold geometric motif is enhanced by dramatic gray and copper veining for a captivating visual effect. Crafted for versatility, this mesh-backed tile installs easily and is perfect for kitchen backsplashes, bathroom walls, laundry rooms, and other statement areas. Whether your style leans minimalist or luxurious, the Calabria Frost mosaic brings distinctive character, refined texture, and enduring sophistication to both residential and commercial spaces.


  • Size: 12 in. W x 12 in. L x 0.39 in. thick sheets
  • Material: Marble mosaic, mounted on mesh backing for easy installation
  • Finish: Polished - high-gloss surface with a bright, reflective appearance.and moderate variation in tone.
  • Application: Suitable for residential floors, walls, backsplashes, shower surrounds, fireplace facades and decorative accents
  • Water Performance: Water-resistant; appropriate for wet areas such as kitchens and bathrooms, natural stone requires sealing
  • Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
  • Maintenance: Seal periodically and clean with a pH‐neutral cleaner; avoid harsh chemicals
  • Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
  • Certification: GREENGUARD Certified for healthier indoor air quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.