
Bianco Glossy Ellipse Sample Glossy Glass Mosaic Tile
Mfr # ZOR-MD-0621-SAM
Zoro # G815482623
product price: $8.59
/eaSold in multiples of 2 for $17.18
Limit 2 per order
Key Features
Length
4 in
Width
4 in
Thickness
0.24 in
Material
Glass
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0621-SAM
Zoro #
G815482623
UPC #
-
Country of Origin
China
Dimensions
Length
4 in
Width
4 in
Thickness
0.24 in
Details
Color
Bianco
Material
Glass
Shape
Square
Finish
Glossy
Description
Bianco Glossy Ellipse glass tile, showcasing an elongated scallop design in cool white with a polished finish, adds a touch of sophistication to any space. The mosaic's mesh-back ensures effortless installation, making it ideal for backsplashes, feature walls and even countertops in kitchens, bathrooms, and beyond. Perfect for both residential and commercial applications, this versatile tile brings a crisp, clean look and a touch of elegance to any setting.
- • Grade 1, first-quality glass mosaic tile for wall and light residential floor use.
- • Unglazed, glossy finish with a high sheen and low variation in tone
- • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
- • Completely frost resistant for indoor or some outdoor applications
- • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.