Skosh 11.6in x 11.6in Glossy Hazelnut Beige Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK
- Mfr # APLNB88BG323A
- Zoro # G111637512
Key Features
Specifications
Details
- MFR #
- APLNB88BG323A
- Zoro #
- G111637512
- UPC #
- 840175582136
- Country of Origin
- China
- Color
- Beige
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 18.69
Dimensions
- Length
- 11.6 in
- Width
- 11.6 in
- Thickness
- 4.06 in
- Size
- 11.6 in x 11.6 in
Description
A fresh modern feeling cascades from the iridescent body of this neutral glass mosaic tile. With its gray palette with warm undertones and very subtle shade variations, it makes the quiet layout appear eye-captivating. This mosaic tile is perfect for floors, walls, or even submerged areas of yur home or business space. Ready to create a serene environment with a neutral palette? This tile will breathe life to an otherwise boring space with its beautiful shade variations. It allows you to keep your decor on the quiet side while creating an authentic visual. This mosaic tile is also a slip-resistant flooring choice for wet rooms as well as swimming pools and stairs thanks to the added grout lines found in its grid pattern. Ready for an authentic neutral decor that looks soft and elegant?.
- Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.