
Bianco Gridwork SAMPLE Polished Marble Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0511-SAM
Zoro # G405838212
product price: $3.39
/eaSold in multiples of 3 for $10.17
Limit 3 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Marble
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0511-SAM
Zoro #
G405838212
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Marble
Color
Bianco Gridwork
Finish
Polished
Weight
2.9
Application
Wall
Package qty
1 Sample
Description
MSI’s Bianco Gridwork tile features a classic white marble background accented by a sophisticated intersecting pattern of dove gray marble for a distinctive look that sets your project apart from the rest. Perfect for a variety of decorative styles from classic to coastal, the soft neutral tones of this polished tile complement a variety of color schemes. In bathrooms, kitchens, laundry rooms, and other spaces, Bianco Gridwork is suitable for a wide range of applications including floors, backsplashes, vanity walls, shower surrounds, countertops, and more. Durable, elegant, and easy to maintain, this genuine marble tile is also Greenguard Indoor Air Quality Certified.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.