Carrara White Rosetta 12 in. x 12 in. Polished Marble Mosaic Floor and Wall Tile, 5PK

  • Mfr # AKM-S-CAWH12X12ROP-CA

  • Zoro # G804415335


original price:  $305.99 , new price: $183.99 , 39 percent off
new price:  $183.99
/pk 5, $36.80/ea
Free Shipping & Returns

Key Features

Length
12.99
Width
12.4
Thickness
5
Size
12.4x12.99
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKM-S-CAWH12X12ROP-CA
Zoro #
G804415335
UPC #
-
Country of Origin
China

Dimensions

Length
12.99
Width
12.4
Thickness
5
Size
12.4x12.99
Height
5

Details

Material
Marble
Color
Carrara White
Tile Use
Floor&Wall
Finish
Polished
Weight
34.55
Coverage Area
5 Sq. ft
Shape
Rosetta

Description

The Carrara White Rosetta 12" x 12" Polished Marble Mosaic Tile delivers a refined interpretation of classic design, showcasing a crisp white marble backdrop adorned with delicate geometric accents in light and dark brown tones. Its polished finish enhances the distinctive Rosetta pattern, creating a sophisticated focal point that complements a variety of interior styles from traditional to coastal. The soft, neutral palette blends seamlessly with diverse color schemes, making it a versatile choice for bathrooms, kitchens, laundry rooms, and more. Suitable for floors, backsplashes, vanity walls, shower surrounds, and even countertops, this durable marble mosaic offers timeless beauty with the added benefit of low maintenance care.


  • Size: 12 in. W x 12 in. L x 0.38 in. thick sheets
  • Material: Marble mosaic, mounted on mesh backing for easy installation
  • Finish: Polished - high-gloss surface with a bright, reflective appearance.and substantial variation in tone.
  • Application: Suitable for floors, walls, backsplashes, shower surrounds, fireplace facades, and decorative accents
  • Water Performance: Water-resistant; appropriate for wet areas such as kitchens and bathrooms, natural stone requires sealing.
  • Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
  • Maintenance: Seal periodically and clean with a pH neutral cleaner; avoid harsh chemicals
  • Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
  • Certification: GREENGUARD Certified for healthier indoor air quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products