Gray 12x24 Honed Calacatta Bluette Marble Large Format Wall and Floor Tile 10 sq ft/case, 5PK
- Mfr # APLFBL881224H
- Zoro # G915830270
Key Features
Specifications
Product Information
- MFR #
- APLFBL881224H
- Zoro #
- G915830270
- UPC #
- 840175592234
- Country of Origin
- China
Dimensions
- Length
- 24 in
- Width
- 12 in
- Thickness
- 0.38 in
Details
- Material
- Marble
- Shape
- Rectangle, Brick
- Color
- Gray
- Finish
- Honed
Description
Introducing the American Marble Honed Tile – the perfect blend of style, strength, and subtle sophistication for your space. With its generous 12x24” dimensions, this stunning marble tile is the go-to choice for anyone looking to bring timeless elegance into their home. Whether you’re creating a luxurious bathroom retreat, a stylish kitchen backsplash, or adding durability to your garage floors, this tile is made to impress. The Honed Finish offers a smooth, soft texture that’s perfect for high-traffic areas, while the V2 (slight) variation ensures a unique yet harmonious look in every tile. Plus, the neutral American color tones make it easy to match with any décor – think cool whites, soft greys, and earthy beiges that’ll make your space pop. From steam rooms to patios, this tile can handle it all with style and ease. It’s resistant to moisture, easy to clean, and adds that "wow" factor to any wall or floor. Don’t just renovate – elevate your lifestyle with this chic, functional tile. Go ahead, make your space shine like never before!
- Tile Dimension: 12 x 24 in., thickness: 9.53 mm, sq ft per sheet: 2, sheets per box: 5, sq ft per box: 10
- Calacatta Bluette material with Honed finish
- Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Patio, Kitchen backsplash, Fireplace surrounds and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.