Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Bimini Interlocking SAMPLE Textured Multi-Surface Mesh-Mounted Mosaic Tile ZOR-MD-0317-SAM

Bimini Interlocking SAMPLE Textured Multi-Surface Mesh-Mounted Mosaic Tile (Discontinued)

  • Mfr # ZOR-MD-0317-SAM
  • Zoro # G905837241
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0317-SAM
Zoro #
G905837241
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Glass
Color
Bimini Interlocking
Finish
Mixed
Weight
2.9
Application
Walls
Package qty
1 Sample

Description

With the MSI Bimini Interlocking mosaic wall tile, it's easy to add a splash of contemporary styling to your decor. this sleek tile features a seemingly random arrangement of glass and metal tile strips on a mesh sheet that makes installation a much easier process. with elegant shades of white and gray frosted and glossy glass complemented by random silver brushed metal strips, this tile creates a distinct pattern and is suitable for kitchens, bathrooms and other residential or commercial spaces. bimini interlocking mosaic is perfect for a full statement wall or an accent strip to complete the tile install of your dreams.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.