Binaco Dolomite Tibi 11.73 x 11.73 Polished Marble Mosaic Floor And Wall Tile, 10PK

  • Mfr # ZOR-MD-0572

  • Zoro # G410336239


original price:  $159.99 , new price: $95.99 , 40 percent off
new price:  $95.99
/pk 10, $9.60/ea
Free Shipping & Returns

Key Features

Length
11.73 in
Width
11.73 in
Thickness
0.39 in
Size
11.73 in x 11.73 in x 0.39 in
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0572
Zoro #
G410336239
UPC #
-
Country of Origin
China

Dimensions

Length
11.73 in
Width
11.73 in
Thickness
0.39 in
Size
11.73 in x 11.73 in x 0.39 in

Details

Color
White-Cool
Material
Marble
Finish
Polished
Application
Floor And Wall

Description

Introducing the captivating MSI Bianco Dolomite Tibi Mosaic Tile, a breathtaking fusion of 1 hexagon marble tiles in elegant white and gray shades, expertly crafted with a refined polished finish. Elevate your surroundings with these mesmerizing mesh-backed mosaics, designed to transform accent walls, backsplashes, and even residential floors into stylish masterpieces. With their versatility, they seamlessly harmonize with a wide array of tiles from the Bianco Dolomite Collection and effortlessly complement an extensive range of natural stone tiles and slabs found in our inventory. Discover the epitome of beauty and sophistication with these extraordinary mosaic tiles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.