This item is Discontinued.

Msi Black Domino SAMPLE Glazed Porcelain Bullnose Wall Tile ZOR-PT-TR-0236-SAM

Black Domino SAMPLE Glazed Porcelain Bullnose Wall Tile (Discontinued)

  • Mfr # ZOR-PT-TR-0236-SAM
  • Zoro # G505838198
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-TR-0236-SAM
Zoro #
G505838198
UPC #
-
Country of Origin
United States

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
Black Domino
Finish
Matte
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

Adds instant style to your installation or renovation project. Pair this full-bodied white tile trim, create a classic yet modern look or use it alone for a chic monochromatic design. Recommended for a range of residential and light commercial projects, this durable, low-maintenance tile is also suitable for some heavy commercial installations, including counters and walls. No matter where it's used, you can count on this sheen-polished tile to give your space a sleek, clean look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.