Black Double Bowl 32in X 21in Quartz Undermount 60/40 Kitchen Sink

  • Mfr # ZOR-QTZ-DBSNK-0103

  • Zoro # G412468075


original price: $411.99
44% off
new price: $226.99
/ea
Free Shipping & Returns

Key Features

Overall Length
32 "
Body Material
Quartz
Finish
Quartz
Overall Width
21"
Bowl Depth
9.79"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-QTZ-DBSNK-0103
Zoro #
G412468075
UPC #
-
Country of Origin
India

Dimensions

Overall Length
32 "
Overall Width
21"
Bowl Depth
9.79"

Details

Body Material
Quartz
Finish
Quartz
Item
Kitchen Sink
Bowl Shape
Rectangle
Color
Black

Description

This exquisite Black Quartz Double Bowl undermount sink boasts scratch, stain, and germ resistance. It features a combination of one large and one smaller basin 60/40 to accommodate large cookware like large stockpots and baking sheets, while also keeping everyday glasses and dishes separate and secure. Designed for busy homes and light commercial environments, this quartz sink exhibits impressive heat resistance and its sturdy construction ensures superior sound absorption. Its matte finish effectively reduces water spots, and its UV protected surface safeguards against fading. This popular quartz sink brings together long-lasting quality and elegance harmoniously.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.