This item is Discontinued.

Msi Black Galaxy 24 in. x 24 in. Polished Granite Floor and Wall Tile (8 sq. ft. / case), 2PK ZOR-NS-0093

Black Galaxy 24 in. x 24 in. Polished Granite Floor and Wall Tile (8 sq. ft. / case), 2PK (Discontinued)

  • Mfr # ZOR-NS-0093
  • Zoro # G305523874
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-NS-0093
Zoro #
G305523874
UPC #
-
Country of Origin
India

Dimensions

Length
24
Width
24
Thickness
2.5
Size
24x24
Height
2.5

Details

Material
Granite
Color
Black Galaxy
Finish
Polished
Weight
62.00
Application
Wall
Package qty
2
Coverage Area
8 Sq. ft

Description

The MSI's 24 in. x 24 in. Black Galaxy Granite Floor and Wall Tile features fiery golden flakes for a striking appearance. You can use this handsome tile in residential and commercial installations, and it's suitable for use on a wall, floor or countertop. The tile is frost proof, so it can be used indoors or outside. It is unglazed with a high sheen and a smooth surface. Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer. After installation, vendor disclaims any liabilities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.