This item is Discontinued.

Msi Blanco Lynx 10.4 In. X 10.47 In. X 8Mm Stone Metal Mesh-Mounted Mosaic Tile, 10PK ZOR-MD-0268

Blanco Lynx 10.4 In. X 10.47 In. X 8Mm Stone Metal Mesh-Mounted Mosaic Tile, 10PK (Discontinued)

  • Mfr # ZOR-MD-0268
  • Zoro # G404416411
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0268
Zoro #
G404416411
UPC #
-
Country of Origin
China

Dimensions

Length
12.8
Width
13.88
Thickness
4.4
Size
13.88x12.8
Height
4.4

Details

Material
Mosaic
Color
Blanco Lynx
Tile Use
Floor&Wall
Finish
Polished
Weight
40
Package qty
10
Coverage Area
7.6 Sq. ft

Description

Add a splash of sophistication to your decor with Blanco Lynx polished marble mosaic floor and wall tile. it features unique styled pieces of polished white italian marble, lending an upscale look and contemporary flair to any interior expanse. the high-sheen, smooth-finished genuine stone chips are perfectly arranged on a 10.47 in. x 10.4 in. mesh-backed mosaic. suitable for residential and commercial use, this ornate tile has a distinct pattern that is certain to inject space-defining allure into any setting. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.