
Blocki Blanco Interlocking SAMPLE Glass Stone Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0227-SAM
Zoro # G005838520
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Color
Blocki Blanco
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0227-SAM
Zoro #
G005838520
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Color
Blocki Blanco
Material
Glass
Finish
Mixed
Weight
2.9
Package qty
1 Sample
Description
Add lasting elegance to your home with this pastel horizon stone mesh mounted mosaic tile. crafted from natural stone, it's perfect for accent walls, backsplashes and around a fireplace. the mixed finish and mixed sheen complement a wide range of decors. it's impervious, frostesistant and durable for years of enjoyment. the tile is made for indoor/outdoor residential and commercial use on walls only.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.