Vidrio 11.8 in. x 14 in. Polished Grey and White Recycled Glass Mosaic Wall and Floor Tile, 5PK
- Mfr # APLMRK8801A
- Zoro # G213780383
Key Features
Specifications
Details
- MFR #
- APLMRK8801A
- Zoro #
- G213780383
- UPC #
- 840175510535
- Country of Origin
- China
- Color
- Grey and White
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Patios, Garage Walls and Garage Floors
- Material
- Recycled Glass
- Shape
- Daimond; Daimond
- Finish
- Polished; Smooth
- Coverage Area
- 5.55 Sq. ft
Dimensions
- Length
- 14 in
- Width
- 11.8 in
- Thickness
- 9.53 mm
Description
Looking to revamp a dated kitchen or bathroom? Immerse yourself in the visual splendor of our Grey and White Mix Diamond Recycled Glass Mosaic Tile! Approved for residential and commercial spaces, indoors and outdoors, this glass tile is the perfect finish for stunning walls and floors. Its gray and white colorway embodies a classic and contemporary feel, allowing you to create a truly elegant space. It’s exceptionally durable, making for a great choice for lasting style and robust functionality.Gray and white tile is perfect for creating a scene-stealing wall feature in living rooms, hotel lounges, and boutique interiors. It can also be introduced as a decorative trim to highlight an architectural feature or muted tilework. It pairs beautifully with neutrals and metallic accents for an upscale aesthetic. It looks just as captivating on the kitchen backsplash or the sides of an island, adding just the right dose of panache.This diamond mosaic tile is at home in the bathroom—bringing geometric allure to shower floors and walls, tub surrounds, and vanity backsplash, garage walls, heat areas up to 150F. Its smooth polished surface catches and bounces light, enveloping the room with a luxurious shine. However you choose to introduce glass mosaics into your home, their exquisite craftsmanship and durability present a great investment for long-lasting design!
- Tile Dimension: 11.8 x 14 in., thickness: 0.38 mm, sq ft per sheet: 1.11, sheets per box: 5, sq ft per box: 5.55
- Recycled Glass material with Polished finish
- Recommended Use: Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Patios, Garage Walls and Garage Floors
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Attached to mesh back for easy installations
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.