Blue Shimmer 9.95 In. X 11.85 In. Chevron Glass Mosaic Wall Tile, 15PK

  • Mfr # ZOR-MD-0392

  • Zoro # G004415111


product price:  $393.99
/pk 15, $26.27/ea
Free Shipping & Returns

Key Features

Length
11.85
Width
9.95
Thickness
3.6
Size
9.95x11.85
Color
Blue Shimmer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0392
Zoro #
G004415111
UPC #
-
Country of Origin
China

Dimensions

Length
11.85
Width
9.95
Thickness
3.6
Size
9.95x11.85

Details

Color
Blue Shimmer
Tile Use
Walls
Material
Glass
Finish
Glossy
Weight
45
Coverage Area
12.3 Sq. ft

Description

Blue Shimmer chevron tile features swirling shades of blue and a modern elongated pattern for a sleek, distinctive look. made from glass, this colorful tile is the perfect way to make a statement in the kitchen, bathroom, living room, break room, and other interior spaces in residential and commercial applications. use this for kitchen backsplashes, shower and bath surrounds, accent walls, and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.