Bramlett 0.75 Thick x 0.75 Wide x 78 Length Engineered Hardwood Quarter Round Moulding

  • Mfr # ZOR-LVT-TR-0381

  • Zoro # G010336226


product price:  $48.49
/ea

Key Features

Color
Beige
Size
0.75 in x 78 in x 0.75 in
Mat Width
0.75 in
Mat Length
78 in
Mat Thickness
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVT-TR-0381
Zoro #
G010336226
UPC #
-
Country of Origin
United States

Dimensions

Size
0.75 in x 78 in x 0.75 in
Mat Width
0.75 in
Mat Length
78 in
Mat Thickness
0.75 in

Details

Color
Beige
Finish
Wirebrushed
Material
Engineered Hardwood

Description

Looking for the perfect finishing touch for your space? Look no further than our quarter rounds! These high-quality materials are crafted with solid wood to provide exceptional durability and strength, ensuring they will last for years to come. With precision-cut edges and a smooth finish, they offer a sleek, modern look that seamlessly blends in with any decor style. Specifically designed to accent the transition from baseboard to floor surface, they're especially useful in retrofitted floors where the baseboard typically is not removed. The quarter round provides a subtle blend between the gap in the floor and the wall, providing a beautiful finished look to any room in your home. Plus, they're easy to install and resistant to damage, making them the ideal choice for any home or business.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.