
Braxton Grigia SAMPLE Matte Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0534-SAM
Zoro # G505838327
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0534-SAM
Zoro #
G505838327
UPC #
-
Country of Origin
Spain
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
GRIGIA
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
MSI’s brooksdale birch porcelain floor and wall tile features subtle veins in soft white to dove gray hues set against a neutral background for an affordable luxury look. these 0 large format wood-look planks create a soothing and relaxing mood, with minimal grout lines for seamless continuity. use on floors, walls, or both and create a signature space that welcomes a wide variety of decorative schemes. whether installed in a traditional pattern or eye-catching herringbone, these easy-maintenance, high-durability rectified tiles are perfect for busy homes and light commercial spaces.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.