
Braxton Midnight 9.84 In. X 39.37 In. Matte Porcelain Floor And Wall Tile, 5PK
Mfr # ZOR-PT-0367
Zoro # G604415658
product price: $43.35
/pk 5, $8.67/eaKey Features
Length
39.37
Width
9.96
Thickness
2.09
Size
9.96x39.37
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-PT-0367
Zoro #
G604415658
UPC #
-
Country of Origin
Spain
Dimensions
Length
39.37
Width
9.96
Thickness
2.09
Size
9.96x39.37
Height
2.09
Details
Material
Porcelain
Color
MIDNIGHT
Tile Use
Floor&Wall
Finish
Matte
Weight
54.15
Coverage Area
13.89 Sq. ft
Description
MSI’s brooksdale diablo porcelain floor and wall tile features long linear veins in charcoal gray to dove gray hues set against a neutral background for an affordable luxury look. these 10 in. x 40 in. large format wood-look planks create a soothing and relaxing mood, with minimal grout lines for seamless continuity. use on floors, walls, or both and create a signature space that welcomes a wide variety of decorative schemes. whether installed in a traditional pattern or eye-catching herringbone, these easy-maintenance, high-durability rectified tiles are perfect for busy homes and light commercial spaces.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.