Aureole 8.66 in. x 9.84 in. Matte Burnt Umber Brown and Gray Porcelain Hexagon Wall and Floor Tile (8.07 sq ft/case) - 18 Sheets
- Mfr # ENC88SLTOXDA
- Zoro # G014562072
Key Features
Specifications
Product Information
- MFR #
- ENC88SLTOXDA
- Zoro #
- G014562072
- UPC #
- 840175591701
- Country of Origin
- Spain
Dimensions
- Length
- 9.84 in
- Width
- 8.66 in
- Thickness
- 7.94 in
- Size
- 8.66 x 9.84
- Height
- 7.94
Details
- Material
- Porcelain
- Color
- Burnt Umber Brown and Gray
- Style
- Wall and Floor Tile; Small Format; Unglazed
- Tile Use
- Backsplash; Bathroom; Shower; Kitchen; Fireplace Surround; Countertop; Outdoor; Entryway; Patio; Floor; Wall; Residential/Commercial
- Shape
- Hexagon
- Finish
- Matte
- Application
- Indoor/Outdoor
- Coverage Area
- 8.07
Description
Our 9 X 10 porcelain matte hexagon tiles showcase a stunning wood and gray mixed center hexagon, framed by an elegant gray rim, designed in picket tile shape. While the color invokes natural charm and warmth, the matte texture offers a contemporary feel and organic contrast that is eye-catching. They are suitable for residential and commercial applications. Seamless placement, and visually appealing pattern, all go hand in hand with these porcelain matte hexagon tiles. Being a versatile choice for kitchens, bathrooms, or living areas, the unique design merges vintage and modern elements highlighting the total aura of your space. Having 24 distinct faces and a V2 slight variation, these hex tiles add an artisanal touch to your installations. Crafted from high-quality porcelain, they resist scratches, stains, and moisture, making them perfect for kitchens, bathrooms, and high-traffic areas, excluding pools.
- Tile Dimension: 8.66 x 9.84 in., thickness: 7.94 mm, sq ft per sheet: 0.45, sheets per box: 18, sq ft per box: 8.07
- Porcelain material with Matte finish
- Recommended Use: Bathroom walls and floors, Showers walls and floors, Kitchen backsplash, Steam rooms, Pools, Patio and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Features V2 subtle variation with 24 distinct porcelain faces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.