Zoro Homepage

Brighton Gold Sample Hexagon Matte Porcelain Mosaic Tile

  • Mfr # ZOR-MD-SAM-0603

  • Zoro # G511470535


product price: $8.29
/ea

Limit 2 per order


Key Features

Length
4 in.
Width
4 in.
Thickness
0.37 in.
Size
4 in. x 4 in.
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-SAM-0603
Zoro #
G511470535
UPC #
-
Country of Origin
India

Dimensions

Length
4 in.
Width
4 in.
Thickness
0.37 in.
Size
4 in. x 4 in.

Details

Material
Porcelain
Color
Gold
Shape
Square
Finish
Matte
Weight
2.9 lbs.
Application
Floor And Wall
Collection
Brighton

Description

Discover Brighton Porcelain Tiles, seamlessly blending timeless elegance with contemporary functionality. Featuring a distinctive hexagon mosaic, these tiles effortlessly capture the opulent essence of marble, injecting sophistication into any space. The matte finish not only enhances the genuine marble appearance but also gives a slip-resistant surface, making them suitable for walls, countertops, and floors. Whether you're envisioning a chic kitchen backsplash, a captivating accent wall, or stylish tile flooring, Brighton tiles are exceptionally versatile, breathing life into your design aspirations. Ideal for both residential and commercial settings, these tiles flawlessly combine style and durability, establishing themselves as a lasting choice for transforming any interior into a masterpiece. Immerse yourself in the timeless beauty of Brighton Porcelain Tiles and elevate your space with enduring sophistication

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.