
Brighton Gold Sample Matte Porcelain Floor And Wall Tile
Mfr # ZOR-PT-SAM-0740
Zoro # G210983565
product price: $4.19
/eaSold in multiples of 3 for $12.57
Key Features
Length
4 in
Width
4 in
Thickness
0.37 in
Size
4 in x 4 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-SAM-0740
Zoro #
G210983565
UPC #
-
Country of Origin
India
Dimensions
Length
4 in
Width
4 in
Thickness
0.37 in
Size
4 in x 4 in
Details
Material
Porcelain
Color
Gold
Shape
Square
Finish
Matte
Application
Floor And Wall
Description
Brighton Porcelain Tiles, where timeless elegance meets modern functionality. Sized at a generous, these tiles effortlessly capture the luxurious essence of marble, infusing sophistication into any environment. The matte finish not only amplifies the authentic marble appearance but also ensures a slip-resistant surface suitable for walls, countertops, and floors. Whether you're envisioning a chic kitchen backsplash, a captivating accent wall, or stylish tile flooring, Brighton tiles are versatile enough to turn your design aspirations into reality. Perfect for both residential and commercial spaces, these tiles flawlessly blend style and durability, making them an enduring choice for elevating any interior into a masterpiece. Experience the timeless beauty of Brighton Porcelain Tiles and enhance your space with enduring sophistication.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.