
Brighton Gold Sample Matte Porcelain Floor And Wall Tile
Mfr # ZOR-PT-SAM-0744
Zoro # G310983571
product price: $3.99
/eaSold in multiples of 3 for $11.97
Limit 2 per order
Key Features
Length
4 in
Width
4 in
Thickness
0.35 in
Size
4 in x 4 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-SAM-0744
Zoro #
G310983571
UPC #
-
Country of Origin
India
Dimensions
Length
4 in
Width
4 in
Thickness
0.35 in
Size
4 in x 4 in
Details
Material
Porcelain
Color
Gold
Shape
Square
Finish
Matte
Application
Floor And Wall
Description
Enhance your residential or commercial space with Brighton porcelain tile, This tile boasts a refined matte finish and a captivating marble-inspired design on a creamy white background, infusing timeless elegance into your interior. Whether you're considering it for walls, countertops, or floors, its versatility ensures it complements various spaces, making it the perfect choice for a wide array of design projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.