Shop APOLLO TILE
See all product information
Create Account
Armonia 2x16 in. Agave Green Matte Porcelain Elongated Subway Tile (10.76 sq ft/case) 50PK
- Mfr # APLETR88AGV216A
- Zoro # G822811195
product price:Â
$
142.99
/pk of 50, $2.86/ea
Free Shipping & Returns
Key Features
Length
16 in
Width
2 in
Size
2 in x 16 in
Material
Marble
Style
Elongated Subway
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APLETR88AGV216A
- Zoro #
- G822811195
- UPC #
- 199793000806
- Country of Origin
- Spain
- Material
- Marble
- Color
- Agave Green
- Style
- Elongated Subway
- Tile Use
- Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
- Shape
- Brick
- Finish
- Matte
- Coverage Area
- 10.76 Sq. ft/ Carton
Dimensions
- Length
- 16 in
- Width
- 2 in
- Size
- 2 in x 16 in
Description
Armonia 2x16 in. Agave Green Matte Porcelain Elongated Subway Wall and Floor Tile (10.76 sq ft/case, 50-Pack). Freshen up your space with the calming, organic tone of the Agave Green porcelain tile. Sized at 2x16 with a matte finish, this slim, elongated tile brings subtle texture and color to walls and floors while keeping the look clean and modern. The straight edges allow for tight, crisp layouts that work beautifully in stacked, herringbone, or offset patterns, giving you flexibility to create everything from a sleek backsplash to a dramatic feature wall. Designed for performance as much as style, this tile is water-impervious, frost- and stain-resistant, and slip-rated for safety. Its durability makes it a strong choice for busy areas, indoors and out, while its soft green shade brings a refreshing, nature-inspired feel to any setting. Applications include indoor walls, shower surrounds, steam rooms, floors from light to high traffic, patios, pools, commercial walls, and heat-prone areas up to 150 deg F, as well as light commercial flooring. This tile is versatile across most residential and commercial settings. Pair Agave Green with white cabinetry and brushed nickel fixtures for a spa-like bathroom, or mix it with rustic woods and warm metals for a cozy yet modern kitchen. Outdoors, use it on patios or pool decks to echo the natural greenery of your landscape.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.