
Brighton Gold Sample Polished Porcelain Floor And Wall Tile
Mfr # ZOR-PT-SAM-0741
Zoro # G310983557
product price: $3.99
/eaSold in multiples of 3 for $11.97
Limit 2 per order
Key Features
Length
4 in
Width
4 in
Thickness
0.37 in
Size
4 in x 4 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-SAM-0741
Zoro #
G310983557
UPC #
-
Country of Origin
India
Dimensions
Length
4 in
Width
4 in
Thickness
0.37 in
Size
4 in x 4 in
Details
Material
Porcelain
Color
Gold
Shape
Square
Finish
Polished
Application
Floor And Wall
Description
Discover Brighton Porcelain Tiles, seamlessly merging timeless elegance with modern functionality. With a generous size, these tiles effortlessly capture the opulent essence of marble, infusing sophistication into any space. The polished finish not only enhances the genuine marble appearance but also guarantees a slip-resistant surface, making them suitable for walls, countertops, and floors. Whether you're envisioning a chic kitchen backsplash, a captivating accent wall, or stylish tile flooring, Brighton tiles are remarkably versatile, bringing your design aspirations to life. Ideal for both residential and commercial settings, these tiles impeccably blend style and durability, establishing them as a lasting choice for elevating any interior into a masterpiece. Immerse yourself in the timeless beauty of Brighton Porcelain Tiles and elevate your space with enduring sophistication
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.