
Brighton Grey 24" X 24" Matte Porcelain Floor And Wall Tile, PK4
Mfr # ZOR-PT-0748
Zoro # G110983566
product price:Â $71.99
/pk 4, $18.00/eaKey Features
Length
24 in
Width
24 in
Thickness
0.37 in
Size
24 in x 24 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-PT-0748
Zoro #
G110983566
UPC #
-
Country of Origin
India
Dimensions
Length
24 in
Width
24 in
Thickness
0.37 in
Size
24 in x 24 in
Details
Material
Porcelain
Color
Gray
Shape
Square
Finish
Matte
Application
Floor And Wall
Description
Revitalize your interior spaces with Brighton porcelain tile, offered in a square 24 x 24 format, featuring an elegant matte finish and an enchanting marble-inspired design. The creamy white backdrop elegantly enhances the captivating veins, infusing a touch of timeless elegance into any environment. Whether it's for walls, countertops, or floors, this versatile tile seamlessly complements both residential and commercial settings, rendering it an ideal choice for a wide range of design projects.
- Grade 1, first-quality porcelain tile for floor and wall use
- Glazed matte finish with a low sheen and high variation in tone
- Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
- Completely frost resistant for indoor or some outdoor applications
- GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.