Brighton Grey 24" X 48" Matte Porcelain Floor And Wall Tile, PK2

  • Mfr # ZOR-PT-0750

  • Zoro # G410983556


product price:  $84.49
/pk 2, $42.25/ea
Free Shipping & Returns

Key Features

Length
24 in
Width
48 in
Thickness
0.35 in
Size
48 in x 24 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0750
Zoro #
G410983556
UPC #
-
Country of Origin
India

Dimensions

Length
24 in
Width
48 in
Thickness
0.35 in
Size
48 in x 24 in

Details

Material
Porcelain
Color
Gray
Shape
Rectangle
Finish
Matte
Application
Floor And Wall

Description

Explore the exquisite world of Brighton Grey porcelain tiles, now available in a grand large format of 24 x 48, showcasing a sophisticated matte finish that seamlessly harmonizes style with durability. These tiles proudly feature a lavish marble-inspired design, adorned with captivating grey veins that gracefully meander across a textured canvas of creamy white and subtle grey hues. The harmonious fusion of delicate, understated veins with bold, striking patterns creates a visually captivating statement, making these tiles the ultimate choice for a diverse array of design styles and aesthetics, whether in residential or commercial spaces. Whether adorning your walls with timeless charm, elevating your countertops with reliability, or gracing your floors with a touch of luxury, these porcelain tiles epitomize enduring elegance. Transform your space with the understated opulence of Brighton Grey.


  • Grade 1, first-quality porcelain tile for floor and wall use
  • Glazed matte finish with a low sheen and high variation in tone
  • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • Completely frost resistant for indoor or some outdoor applications
  • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products