
Brighton Grey Sample Hexagon Matte Porcelain Mosaic Tile
Mfr # ZOR-MD-SAM-0601
Zoro # G111470522
product price: $8.29
/eaKey Features
Length
4 in.
Width
4 in.
Thickness
0.37 in.
Size
4 in. x 4 in.
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-SAM-0601
Zoro #
G111470522
UPC #
-
Country of Origin
India
Dimensions
Length
4 in.
Width
4 in.
Thickness
0.37 in.
Size
4 in. x 4 in.
Details
Material
Porcelain
Color
Grey
Shape
Square
Finish
Matte
Weight
2.9 lbs.
Application
Floor And Wall
Collection
Brighton
Description
Discover Brighton Porcelain Tiles, seamlessly blending timeless elegance with contemporary functionality. Featuring a distinctive hexagon mosaic, these tiles effortlessly capture the opulent essence of marble, injecting sophistication into any space. The matte finish not only enhances the genuine marble appearance but also gives a slip-resistant surface, making them suitable for walls, countertops, and floors. Whether you're envisioning a chic kitchen backsplash, a captivating accent wall, or stylish tile flooring, Brighton tiles are exceptionally versatile, breathing life into your design aspirations. Ideal for both residential and commercial settings, these tiles flawlessly combine style and durability, establishing themselves as a lasting choice for transforming any interior into a masterpiece. Immerse yourself in the timeless beauty of Brighton Porcelain Tiles and elevate your space with enduring sophistication
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.