
Brighton Grey Sample Matte Porcelain Floor And Wall Tile
Mfr # ZOR-PT-SAM-0750
Zoro # G710983560
product price: $3.99
/eaSold in multiples of 3 for $11.97
Limit 2 per order
Key Features
Length
4 in
Width
4 in
Thickness
0.35 in
Size
4 in x 4 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-SAM-0750
Zoro #
G710983560
UPC #
-
Country of Origin
India
Dimensions
Length
4 in
Width
4 in
Thickness
0.35 in
Size
4 in x 4 in
Details
Material
Porcelain
Color
Gray
Shape
Square
Finish
Matte
Application
Floor And Wall
Description
Explore the exquisite world of Brighton Grey porcelain tiles, now available in a grand large format, showcasing a sophisticated matte finish that seamlessly harmonizes style with durability. These tiles proudly feature a lavish marble-inspired design, adorned with captivating grey veins that gracefully meander across a textured canvas of creamy white and subtle grey hues. The harmonious fusion of delicate, understated veins with bold, striking patterns creates a visually captivating statement, making these tiles the ultimate choice for a diverse array of design styles and aesthetics, whether in residential or commercial spaces. Whether adorning your walls with timeless charm, elevating your countertops with reliability, or gracing your floors with a touch of luxury, these porcelain tiles epitomize enduring elegance. Transform your space with the understated opulence of Brighton Grey.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.