This item is Discontinued.

Msi Brown Wave 3D Ledger Corner SAMPLE Honed Sandstone Wall Tile ZOR-PNL-0133-SAM

Brown Wave 3D Ledger Corner SAMPLE Honed Sandstone Wall Tile (Discontinued)

  • Mfr # ZOR-PNL-0133-SAM
  • Zoro # G505837405
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PNL-0133-SAM
Zoro #
G505837405
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Sandstone
Color
Brown Wave
Finish
Honed
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample

Description

MSI's Brown Wave D Honed Ledger Corner Panel is sleek and refined, Featuring warm browns and mochas that harmonize with many decorative schemes Its D look and honed finishing add subtle dimension and sophistication to any project, whether finishing off a contemporary backsplash, attractive accent wall, or stunning fireplace surround Frost resistant, this handsome corner panel can also be used outdoors for any number of residential or commercial stacked stone projects

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.