This item is Discontinued.

Msi Brown Wave 3D Ledger Panel SAMPLE Honed Sandstone Wall Tile ZOR-PNL-0001-SAM

Brown Wave 3D Ledger Panel SAMPLE Honed Sandstone Wall Tile (Discontinued)

  • Mfr # ZOR-PNL-0001-SAM
  • Zoro # G505837467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PNL-0001-SAM
Zoro #
G505837467
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Sandstone
Color
Brown Wave
Finish
Honed
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

MSI’s Brown Wave D Ledger Panel Wall Tile is a Natural Stone Sandstone with a blend of earthy brown tones. The tile features random strips of stacked stone glued together for ease of installation. Each piece is of varying thickness that demonstrates a unique -dimensional look. Each panel has an S-shaped end that helps interlock the pieces and enhance the random look. This tile can easily be laid in a pattern or single layout and is suitable for residential and commercial installations. Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.