White And Black Matte 12.88 In. X 12.75 In. Octagon Porcelain Mosaic Tile, 15PK

  • Mfr # ZOR-MD-0407

  • Zoro # G104414656


original price:  $181.99 , new price: $151.99 , 16 percent off
new price:  $151.99
/pk 15, $10.13/ea
Free Shipping & Returns

Key Features

Length
12.99
Width
14.58
Thickness
5.12
Size
14.58x12.99
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0407
Zoro #
G104414656
UPC #
-
Country of Origin
India

Dimensions

Length
12.99
Width
14.58
Thickness
5.12
Size
14.58x12.99
Height
5.12

Details

Material
Porcelain
Color
White And Black
Tile Use
Floor&Wall
Finish
Matte
Weight
35.56
Coverage Area
14.1 Sq. ft

Description

White And Black Matte octagon porcelain wall tiles add classic, timeless character to any design. this beautiful white tile with black accents is suitable to use as a backsplash tile, floor tile, and countertop tile. the pattern and colors allow this tile to create impactful and eye-catching installations in kitchens, baths, and other areas. they also coordinate beautifully with a wide range of other ceramic wall tile options like subway tile and arabesque tile patterns in our extensive inventory.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.