Zoro Homepage

Cabana Honey Sample Matte Porcelain Floor & Wall Tile

  • Mfr # ZOR-PT-0778-SAM

  • Zoro # G812092214


product price: $7.59
/ea

Key Features

Length
4 in
Width
4 in
Thickness
0.25 in
Size
4 in. x 4 in.
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0778-SAM
Zoro #
G812092214
UPC #
-
Country of Origin
Spain

Dimensions

Length
4 in
Width
4 in
Thickness
0.25 in
Size
4 in. x 4 in.
Height
0.75 in

Details

Material
Porcelain
Color
Honey
Shape
Square
Finish
Matte
Application
Floor And Wall
Collection
Cabana

Description

Discover the magnificent Cabana porcelain wood-look tiles! They showcase a delightful variety of brown shades, spanning from inviting blonde and honey to deep tawny tones, all boasting a luxurious matte finish. Meticulously crafted in expansive 9'' x 47'' planks, these tiles display remarkable versatility and refinement. They elevate the visual appeal of any area, instilling an essence of sophistication and grace. Whether brightening sunlit rooms or snug offices, they seamlessly enhance both walls and floors. Cabana porcelain tiles infuse every space with a comforting warmth and refined allure.


  • Grade 1, first-quality glazed porcelain tile for floor, wall & Countertop use.
  • Glazed, matte finish with a low sheen and random variation in tone.
  • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frostproof.
  • Completely frost resistant for indoor or outdoor applications; use a latex-modified thin-set for acceptable bond strength.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.