Calacatta Blanco 12 In. X 13 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK

  • Mfr # ZOR-MD-0125

  • Zoro # G504414539


product price:  $331.99
/pk 10, $33.20/ea
Free Shipping & Returns

Key Features

Length
14.38
Width
14.38
Thickness
4.75
Size
14.38x14.38
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0125
Zoro #
G504414539
UPC #
-
Country of Origin
China

Dimensions

Length
14.38
Width
14.38
Thickness
4.75
Size
14.38x14.38
Height
4.75

Details

Material
Marble
Color
Calacatta Blanco
Tile Use
Floor & Wall
Finish
Polished
Weight
45
Coverage Area
10.8 Sq. ft

Description

With its smooth polished finish and high sheen, this Calcutta Blanco 12 in. x 13 in. x 10mm polished marble mesh-mounted mosaic tile is the perfect addition to your indoor or outdoor decor. the grade 1 natural marble can be used on floors, walls or countertops. each case comes with 10 pieces at 10.80 sq. ft. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.