Crema Marfil Octagon 12 in. x 15 in. Polished Marble Mosaic Floor and Wall Tile, 10PK

  • Mfr # AKM-S-CRMA13X12OCP-CA

  • Zoro # G504415123


original price:  $255.99 , new price: $127.99 , 50 percent off
new price:  $127.99
/pk 10, $12.80/ea
Free Shipping & Returns

Key Features

Length
15.63
Width
13.25
Thickness
5
Size
13.25x15.63
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKM-S-CRMA13X12OCP-CA
Zoro #
G504415123
UPC #
-
Country of Origin
China

Dimensions

Length
15.63
Width
13.25
Thickness
5
Size
13.25x15.63
Height
5

Details

Material
Marble
Color
Crema Marfil
Tile Use
Floor&Wall
Finish
Polished
Weight
50
Coverage Area
11 Sq. ft
Shape
Octagon

Description

The elongated octagon marble mosaic tile in rich Crema Marfil hues brings timeless elegance to kitchens, bathrooms, and feature walls. Measuring 12.25" x 15", this polished marble mosaic showcases a striking geometric pattern that makes a sophisticated statement on countertops, shower and bathtub surrounds, backsplashes, and accent walls. Crafted from genuine natural marble, it delivers artisanal beauty, lasting durability, and a high-end finish that elevates both residential and commercial interiors. Easy to install and visually captivating, it is the perfect blend of classic charm and modern refinement.


  • Size: 11.8 in. W x 13.4 in. L x 0.38 in. thick sheets
  • Material: Marble mosaic, mounted on mesh backing for easy installation
  • Finish: Polished surface with moderate variation in tone
  • Application: Suitable for residential floors, walls, backsplashes, shower surrounds, fireplace facades, countertops and decorative accents
  • Water Performance: Water-resistant; appropriate for wet areas such as kitchens and bathrooms, natural stone requires sealing
  • Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
  • Maintenance: Seal periodically and clean with a pH-neutral cleaner; avoid harsh chemicals
  • Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
  • Certification: GREENGUARD Certified for healthier indoor air quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products