This item is Discontinued.

Msi Calacatta Cressa 12 X 12 Marble Peel And Stick Mosaic Tile In White, 15PK ZOR-MD-0363

Calacatta Cressa 12 X 12 Marble Peel And Stick Mosaic Tile In White, 15PK (Discontinued)

  • Mfr # ZOR-MD-0363
  • Zoro # G304415507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0363
Zoro #
G304415507
UPC #
-
Country of Origin
China

Dimensions

Length
12.99
Width
5.5
Thickness
13.25
Size
5.5x12.99
Height
13.25

Details

Material
Marble
Color
White-Cool
Tile Use
Walls
Finish
Honed
Weight
37.5
Package qty
15
Coverage Area
15 Sq. ft

Description

Update your floors, walls, shower surrounds or backsplash with the MSI Calacatta interlocking mosaic tile. this tile is easy to install as it is mesh-backed with a professional finish. the geometric pattern makes a statement with its white and gray marble in charming hexagons giving it a retro style. this design can fit into many existing decor scenes. these tiles are greenguard indoor air quality certified and offer versatility and beauty whether it's in a residential or commercial property. the neutral color makes it easy to blend in yet stand out. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.