
Calacatta Cressa 3D Ledger Corner SAMPLE Honed Marble Wall Tile
Mfr # ZOR-PNL-0021-SAM
Zoro # G205838085
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 3 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Marble
Color
Calacatta Cressa
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PNL-0021-SAM
Zoro #
G205838085
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Marble
Color
Calacatta Cressa
Finish
Honed
Weight
2.9
Application
Wall
Package qty
1 Sample
Description
MSI’s Calacatta Cressa D Honed Ledger Corner Panel is crafted from fine white marble featuring soft gray veins and smooth clean lines that make it a stand-out among other natural stones. Its D look and honed finish add subtle dimension and sophistication to any space, whether finishing off a contemporary backsplash, attractive accent wall, or stunning fireplace surround. Frost resistant, this handsome corner panel can also be used outdoors for any number of residential or commercial stacked stone projects.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.