This item is Discontinued.

Msi Calacatta Cressa Leaf 12 In. X 12 In. X 10 Mm Honed Marble Mesh-Mounted Mosaic Tile, 10PK ZOR-MD-0141

Calacatta Cressa Leaf 12 In. X 12 In. X 10 Mm Honed Marble Mesh-Mounted Mosaic Tile, 10PK (Discontinued)

  • Mfr # ZOR-MD-0141
  • Zoro # G504414911
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0141
Zoro #
G504414911
UPC #
-
Country of Origin
China

Dimensions

Length
14.875
Width
12.5
Thickness
5.125
Size
12.5x14.875
Height
5.125

Details

Material
Marble
Color
Calacatta Cressa
Tile Use
Floor & Wall
Finish
Honed
Weight
50
Coverage Area
8.3 Sq. ft

Description

Refresh the look of your home and add classic style with this MSI Calacatta Cressa Leaf pattern honed tile. it features a charming leaf pattern on white and gray marble that is perfect for a kitchen or bathroom. this tile can be used as an accent tile or backsplash in residential or light commercial spaces. note: please inspect all tiles before installation, as natural stone products inherently lack uniformity and are subject to variation in color, shade and finish, so it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out, and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.