Calacatta Gold Hexagon 12 in. x 12 in. Polished Marble Mosaic Floor and Wall Tile, 10PK

  • Mfr # AKM-S-CAGO2X2HXP-CA

  • Zoro # G204414266


product price:  $472.99
/pk 10, $47.30/ea
Free Shipping & Returns

Key Features

Length
13
Width
13
Thickness
4.5
Size
13x13
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKM-S-CAGO2X2HXP-CA
Zoro #
G204414266
UPC #
-
Country of Origin
China

Dimensions

Length
13
Width
13
Thickness
4.5
Size
13x13
Height
4.5

Details

Material
Marble
Color
Calacatta Gold
Tile Use
Floor&Wall
Finish
Polished
Weight
50
Coverage Area
10 Sq. ft
Shape
Hexagon

Description

Introduce timeless elegance to your interiors with the Calacatta Gold Hexagon Polished Marble Mosaic Tile. This exquisite natural stone tile captures classical romance with its crisp white tones accented by subtle gray veining and delicate gold streaks. Featuring 1-inch hexagon chips mounted on a mesh sheet, it ensures effortless installation. Ideal for kitchens, bathrooms, and both residential and commercial settings, this tile brings a distinctive and refined aesthetic to any space. Note: Natural stone products are subject to variation in color, shade, finish, etc. It’s recommended to blend tiles from different boxes when installing. Natural stones are characterized by dry seams and pits that are often filled. The filling may deplete over time, so refills may be part of standard maintenance. All-natural stone products should be sealed with a penetrating sealer.


  • Size: 12 in. W x 12 in. L x 0.38 in. thick sheets
  • Material: Marble mosaic, mounted on mesh backing for easy installation
  • Finish: Polished - high-gloss surface with a bright, reflective appearance.and moderate variation in tone.
  • Application: Suitable for residential floors, walls, backsplashes, shower surrounds, fireplace facades, countertops and decorative accents
  • Water Performance: Water-resistant; appropriate for wet areas such as kitchens and bathrooms, natural stone requires sealing
  • Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
  • Maintenance: Seal periodically and clean with a pH-neutral cleaner; avoid harsh chemicals
  • Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
  • Certification: GREENGUARD Certified for healthier indoor air quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.