
Calacatta Gold Round Sample Matte Porcelain Mesh Mounted Mosaic Tile
Mfr # ZOR-MD-0595-SAM
Zoro # G710632994
product price: $7.99
/eaSold in multiples of 2 for $15.98
Limit 2 per order
Key Features
Length
4 in
Width
4 in
Thickness
0.24 in
Size
4 in. x 4 in.
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0595-SAM
Zoro #
G710632994
UPC #
-
Country of Origin
Thailand
Dimensions
Length
4 in
Width
4 in
Thickness
0.24 in
Size
4 in. x 4 in.
Details
Material
Porcelain
Color
Gold
Shape
Hexagon
Finish
Matte
Application
Wall & Residential Floors
Description
Delve into the allure of the Calacatta Gold Mosaic Tile. These captivating round tiles display a breathtaking white backdrop adorned with striking gold and gray veins, granting them an authentic marble-like appearance. Enhanced with a matte finish, these enchanting mosaics are effortlessly elevated by a mesh backing, ensuring easy installation. Whether your vision encompasses chic accent walls, striking backsplashes, or even residential floors, these extraordinary porcelain tiles embody elegance and sophistication. Embark on a transformational journey, as these exquisite tiles bestow upon your space a realm of refined beauty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.