
Miraggio Gold Bullnose 3'' X 24'' Polished Porcelain Wall Tile, 10PK
Mfr # ZOR-PT-TR-0250
Zoro # G212092180
product price:Â $124.99
/pk 10, $12.50/ea
Free Shipping & Returns
Key Features
Length
24 in
Width
3 in
Thickness
0.39 in
Size
3 in x 24 in
Material
Porcelain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZOR-PT-TR-0250
Zoro #
G212092180
UPC #
-
Country of Origin
United States
Dimensions
Length
24 in
Width
3 in
Thickness
0.39 in
Size
3 in x 24 in
Details
Material
Porcelain
Color
Gold
Shape
Rectangle
Finish
Polished
Application
Wall
Description
The Miraggio collection features porcelain tile trim that closely resembles quartz stone with a cool white background. Both capable and versatile, this tile trim collection can add a touch of refinement to a variety of environments such as kitchens, bathrooms, fireplace facades, and other spaces throughout your home. This bullnose tile puts the finishing touch on a variety of design projects in both residential and commercial settings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.