
Calacatta Gold Stack Pattern 12in x 12in Matte Porcelain Mosaic Floor And Wall Tile, 15PK
Mfr # ZOR-MD-0650
Zoro # G415839704
original price:Â $121.99 , new price: $73.19 , 40 percent off
new price:Â $73.19
/pk 15, $4.88/eaKey Features
Width
11.81 in
Finish
Matte
Material
Porcelain
Application
Floor (Residential), Wall, Backsplash
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-MD-0650
Zoro #
G415839704
UPC #
-
Country of Origin
Thailand
Dimensions
Width
11.81 in
Thickness
0.24 in
Size
11.65 in x 11.81 in
Length
11.65 in
Details
Finish
Matte
Material
Porcelain
Application
Floor (Residential), Wall, Backsplash
Shape
Rectangle
Color
White-Warm
Description
Calacatta Gold Mosaic Tile offers timeless elegance with its warm white background and delicate gold veining. Designed in a 1in x 6in stack pattern, this porcelain tile features a matte finish that adds subtle sophistication to any space. The mesh backing ensures easy installation, making it an ideal choice for accent walls, backsplashes, or even residential floors. Durable and stylish, its the perfect solution for elevating interiors with a touch of luxury. 14.4 Square Feet Per Pack
- Grade 1, first-quality porcelain mosaic tile for floor and wall use
- Glazed, matte finish with a low sheen and medium variation in tone
- Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
- Completely frost resistant for indoor or some outdoor applications
- This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.