Zoro Homepage

Calacatta Hexagon SAMPLE Porcelain Mesh-Mounted Mosaic Tile

  • Mfr # ZOR-PT-0363-SAM

  • Zoro # G705838165


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 3 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0363-SAM
Zoro #
G705838165
UPC #
-
Country of Origin
India

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
CALACATTA
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

Whether you need to update your outdoor terrace or kitchen backsplash, these MSI Calacatta Hexagon porcelain mesh-mounted mosaic floor and wall tiles are the perfect choice and add a striking accent to your home. these tiles can be used as medium-duty flooring and they are slipesistant wherever you place them. they come in in sections for ease of installation and offer a lovely marble look with stunning whites and warm beige veining that delivers a world class look. this tile features in. hexagon chips on a mesh-mounted mosaic sheet with a smooth finish and can be used for whole floors or wall sections or trimmed to fit your desired need.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.