Astoria Vena 12 in. x 12 in. Polished Porcelain Stone Look Mosaic Floor and Wall Tile, 8PK

  • Mfr # AKN-P-ASVE2X2SQP-CA

  • Zoro # G604414552


original price:  $89.45 , new price: $62.65 , 29 percent off
new price:  $62.65
/pk 8, $7.83/ea

Key Features

Length
12
Width
12
Thickness
3.12
Size
12x12
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKN-P-ASVE2X2SQP-CA
Zoro #
G604414552
UPC #
-
Country of Origin
India

Dimensions

Length
12
Width
12
Thickness
3.12
Size
12x12
Height
3.12

Details

Material
Porcelain
Color
Vena
Tile Use
Floor&Wall
Finish
Polished
Weight
32
Coverage Area
8 Sq. ft
Collection
Astoria

Description

A shimmering white canvas, this tile from the Astoria collection brings a graceful glow that uplifts every surface it graces. The Vena porcelain tile features a high-gloss finish that enhances its pristine tones, accented with elegant gray and gold veins that add depth and warmth. Engineered for durability, it resists water and frost, making it ideal for medium-duty residential and commercial spaces such as kitchens, hallways, and corridors. Its versatile design also lends itself beautifully to wall applications, allowing you to create spaces that balance refined style with lasting performance.


  • Size: 12 in. W x 12 in. L x 0.35 in. thick
  • Material: Porcelain mosaic, mounted on mesh backing for easy installation
  • Finish: Polished - high-gloss surface with a bright, reflective appearance.and moderate variation in tone.
  • Application: Suitable for floors, walls, backsplashes, shower surrounds, fireplace facades, and decorative accents
  • Water Performance: Water-resistant; appropriate for wet areas such as kitchens and bathrooms
  • Indoor Use: Approved for interior applications only; not intended for outdoor installation
  • Maintenance: Durable surface requires minimal upkeep; clean with a damp cloth or mop using a mild detergent and no sealing required
  • DCOF: 0.42 or above; suitable for level interior floors that may become wet, including kitchens and bathrooms
  • PEI Rating: PEI III, rated for moderate foot traffic
  • Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
  • Certification: GREENGUARD Certified for healthier indoor air quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products