Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Calacatta Ivory SAMPLE Polished Porcelain Mesh-Mounted Mosaic Tile

  • Mfr # ZOR-PT-0399-SAM

  • Zoro # G705837595


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Porcelain
Color
Calacatta Ivory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0399-SAM
Zoro #
G705837595
UPC #
-
Country of Origin
India

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
Calacatta Ivory
Finish
Polished
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

MSI’s Calacatta Ivory porcelain mosaic tile features a background of a sweeping white and cream porcelain with darker elegant veins of gray and browns. offering the luxurious look of marble with chips on a mesh-mounted mosaic sheet in a uniquely sized polished tile, calacatta ivory is traditional and contemporary all at once. it's popular with homeowners, designers and builders because it harmonizes sublimely with diverse design aesthetics and it's suitable for many residential applications, including walls, backsplashes and shower surrounds. this stone look tile can also be used in some light-duty commercial applications. this is a rectified tile, mechanically finished on all sides to achieve uniformity. its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues. multiple tile sizes, along with coordinating decorative mosaics give your project a finished look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.